Beli legrand switches arteor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Saklar Arteor 1-Way 2-Pole (Saklar Lampu)
    Mulai

    Rp829.900

    Legrand Saklar Arteor 1-Way 2-Pole (Saklar Lampu)
    atribut:
    • Nominal Voltage (V): 250
    • Frequency (Hz): 50-60
    • Operating/Setting Temperature (°C): -5-50
    • Rated Current (A): 20
    • Impact Protection (IK): IK04
    • Built-in Depth (mm): 28.5
    • Connection Type: Screwed Terminal
    • Device Depth (mm): 42.2
    • Device Height (mm): 45
    • Material Quality: Thermoplastic
    • Storage Temperature (°C): -10-70
    • Suitable For Degree Of Protection (IP): IP40
    • Voltage Type: AC
  2. Legrand Saklar Arteor 2-Arah (Saklar Lampu)
    Mulai

    Rp1.099.900

    Legrand Saklar Arteor 2-Arah (Saklar Lampu)
    atribut:
    • Impact Protection (IK): IK04
    • Nominal Voltage (V): 250
    • Operating/Setting Temperature (°C): -5-50
    • Frequency (Hz): 50-60
    • Built-in Depth (mm): 28.5
    • Connection Type: Screwed Terminal
    • Device Depth (mm): 42.2
    • Device Height (mm): 45
    • Material Quality: Thermoplastic
    • Storage Temperature (°C): -10-70
    • Suitable For Degree Of Protection (IP): IP40
    • Voltage Type: AC
  3. Legrand Stop Kontak Shaver (Power Socket/Power Outlet)
    Mulai

    Rp1.499.900

    Legrand Stop Kontak Shaver (Power Socket/Power Outlet)
    atribut:
    • IP Protection: IP24
    • Connection Type: Automatic Terminal
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): 0-45
    • Material Quality: Thermoplastic
    • Built-in Depth (mm): 44
    • Device Depth (mm): 52.5
    • Device Height (mm): 150
    • Device Width (mm): 80
    • Halogen Free: Yes
    • Number Of Modules (Module System): 3
    • Storage Temperature (°C): -20-70
    • Voltage Type: AC
  4. Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)
    Mulai

    Rp2.099.900

    Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)
    atribut:
    • Nominal Voltage (V): 250
    • Impact Protection (IK): IK04
    • Material: Plastic
    • Frequency (Hz): 50-60
    • Antimicrobial Treatment: No
    • Device Width (mm): 45
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Metallic Color: No
    • Storage Temperature (°C): -10-70
    • Transparent: No
  5. LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp619.900

    LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
    • Color: Assorted Color
  6. Legrand Saklar Arteor 1-Way (Saklar Lampu)
    Mulai

    Rp769.900

    Legrand Saklar Arteor 1-Way (Saklar Lampu)
    atribut:
    • Impact Protection (IK): IK04
    • Nominal Voltage (V): 250
    • Operating/Setting Temperature (°C): -5-50
    • Frequency (Hz): 50-60
    • Built-in Depth (mm): 28.5
    • Connection Type: Screwed Terminal
    • Device Depth (mm): 42.2
    • Device Height (mm): 45
    • Material Quality: Thermoplastic
    • Storage Temperature (°C): -10-70
    • Suitable For Degree Of Protection (IP): IP40
    • Voltage Type: AC
  7. Legrand End Cap Viking 3 (Tutup Ujung Terminal)
    Mulai

    Rp469.900

    Legrand End Cap Viking 3 (Tutup Ujung Terminal)
    atribut:
    • Partition Model: No
    • Color: Grey
    • Snap In: Yes
    • Inflammability Class of Insulation Material According To With Ul94: V2
    • End Plate Model: Yes
  8. Legrand Blank Module Arteor
    Mulai

    Rp289.900

    Legrand Blank Module Arteor
    atribut:
    • IP Protection: IP40
    • Mounting Method: Flush-mounted
    • Material: Plastic
    • Operating/Setting Temperature (°C): -5-50
    • Impact Protection (IK): IK04
    • Antimicrobial Treatment: No
    • Halogen Free: Yes
    • Storage Temperature (°C): -10-70
  9. Kenmaster Roll Cable (Kabel Rol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  10. Legrand RJ45 Socket Arteor
    Mulai

    Rp969.900

    Legrand RJ45 Socket Arteor
    atribut:
    • Storage Temperature (°C): -40-70
    • Operating/Setting Temperature (°C): -40-70
    • IP Protection: IP20
    • Halogen Free: Yes
  11. Legrand Drawer Fiber Optic
    Mulai

    Rp40.999.900

    Legrand Drawer Fiber Optic
    atribut:
    • Color: Black: RAL 9005
    • Maximum Capacity: 12 SC duplex multimode connectors
    • Dimensions (DxWxH) (mm): 200x483x1U (44.4)
    • Operating Temperature: -40 to 50 degrees C
    • IP Protection: IP20
  12. Uticon Stop Kontak Kabel Roll (Cable Reel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    Uticon Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
    atribut:
    • Rated Current (A): 10
  13. ALDO Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp869.900

    ALDO Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    - Germany Type- Copper Wire
  14. BANDO V-Belt Power Ace 5V (Vanbelt)
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BANDO V-Belt Power Ace 5V (Vanbelt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yg melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh. Power ace belt memiliki ketahanan yg tinggi terhadap panas dan oli.
    atribut:
    • Material: Rubber
    • Angle (°): 40
  15. BANDO Banflex
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    BANDO Banflex
    atribut:
    • Material: Polyurethane
  16. DAYTON Standard & Cogged V-Belt (Vanbelt)
    Mulai

    Rp399.900

    DAYTON Standard & Cogged V-Belt (Vanbelt)
    Deskripsi:
    3V section V-belts have a wedge design and a nominal top width of 3/8" and a nominal thickness of 5/16" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.
    atribut:
    • UNSPSC: 26111801
    • Maximum Operating Temperature (°F): 194
    • Minimum Operating Temperature (°F): -22
    • Reinforcing Cord Material: Polyester
Daftar Harga legrand switches arteor Terbaru November 2026
Legrand Saklar Arteor 1-Way 2-Pole (Saklar Lampu)Rp829.900
Legrand Saklar Arteor 2-Arah (Saklar Lampu)Rp1.099.900
Legrand Stop Kontak Shaver (Power Socket/Power Outlet)Rp1.499.900
Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)Rp2.099.900
LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Rp619.900
KRISBOW Power Socket Cable Roll (Stop Kontak Kabel Roll)Rp229.900
Legrand Saklar Arteor 1-Way (Saklar Lampu)Rp769.900
Legrand End Cap Viking 3 (Tutup Ujung Terminal)Rp469.900
Legrand Blank Module ArteorRp289.900
BANDO Rib Aces Belt 6Pk 730 - 995Rp109.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)